Beli hand press manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAKA Hand Pressatribut:
- Column Dimensions (mm): 260x160
- Head Thickness (mm): 50 to 150
- Overhang Dimension (mm): 65
- Pushing Force (kN): 1.57 (160)
- Stroke (mm): (Promotion) up to 40
- AS ONE Hand press OS seriesDeskripsi:A small, simple and easy-to-use hand press. Bearing press-fitting, pin press-fitting, terminal press-fitting, metal bending, eyelet crimping, etc.
- PALMGREN Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Construction: Cast Iron
- RS PRO Manual Toggle PressDeskripsi:RS PRO Manual Toggle PressManual hand-operated does not always mean you need a lot of physical strength to use. Manual Toggie Press is a well-established, user-friendly tool for your projects - BIG or small.We are proudly introducing our own branded RS PRO Manual Toggle Press with a simple push-pull mechanism to produce positive straight-line action.RS PRO Manual Toggle Press is designed in mind for light/medium-duty work such as forming, swaging, riveting, marking, piercing and assembly. Constructed from malleable iron, machined on the base mounting faces for accurate alignment of tools. An adjustable bolt at the rear of the frame allows the toggle mechanism to be stopped before going 'on-centre' for a quick return and light operation, or 'over-centre' to hold work under pressure.If you are looking to buy Toggle Press with higher load capacity, we can offer you the following:254-844 - Medium-duty, Manual Toggle Press, 600 kgApplicationsMachine presses are types of equipment commonly used in garage and workshop processes. These presses have their place in metalworking processes such as sheet metal fabrication, metal extrusion processes and metal forging. The type, size and strength of the machine press you will need depends on the specific requirements of your project or industry.Typical Toggie activities include:RivetingStakingCrimpingMarkingHigh force numberingHigh force stampingStroke cuttingPiercingPunchingShearingEmbossingGluingatribut:
- Type: Manual Toggle Press
- Hinode Arbor PressDeskripsi:-With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.atribut:
- Stroke: 115mm
- Table Dimensions: 128x270mm
- Table Depth: 105mm
- Rack Dimensions: 25x242mm
- Lever Dimension: Φ16x320mm
- DAKE CORPORATION Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- BAILEIGH INDUSTRIAL Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Anvil Diameter Work Area (inch): 1 1/2
- Construction: Cast Iron
- Force Range (lbs): 6720
- Force in Tons: 3
- Height (In.) (inch): 25
- Max. Work Height (inch): 11
- Range of Slot Widths (inch): 7/8 to 2 1/8
- Swing (inch): 10
- Table Work Surface (inch): 38141
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- KENIS Hand Press for Binocular StereomicroscopeDeskripsi:Binocular stereomicroscope This is for making the sample of an upright metallurgical microscope perpendicular to the optical axis, and is used in combination with clay.atribut:
- Stroke (mm): 55
- Mass (kg): 1.1
- Stage Dimensions (mm): Φ75
- Dimensions (mm): 82x110x220
- KRISBOW Chipping Hammer (Martil / Palu Chipping)atribut:
- Type: Chipping Hammer
- Size (g): 300
- Material: Steel
- Dimensions (mm): 260x130x35
- Handle Material: Steel
- Size (lbs): 0.66
- FAMILY TOOL Hand Press for Double-Sided GrommetDeskripsi:Ideal for a large amount of eyelet striking work.For caulking work of double-sided eyelets.atribut:
- Dimensions (mm): 400x180x90
- AS ONE Hand Press Adapteratribut:
- Material: Alloy tool steel (SKS - 3)
- NITTO KOHKI Selfar HA Series (Mesin Pelubang Busbar)atribut:
- Power: AC100/200V
- FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)atribut:
- Body Material: Plastic
Daftar Harga hand press manual Terbaru October 2026
| NAKA Hand Press | Rp42.999.900 |
| AS ONE Hand press OS series | Rp12.999.900 |
| PALMGREN Arbor & Pneumatic Press | Rp4.399.900 |
| RS PRO Manual Toggle Press | Rp9.999.900 |
| Hinode Arbor Press | Rp7.199.900 |
| ALDO Press Arbor Manual (Mesin Press Manual) | Rp1.399.900 |
| Hinode Arbor Press | Rp9.999.900 |
| DAKE CORPORATION Arbor & Pneumatic Press | Rp14.999.900 |
| monotaro Downward Pressure Type Toggle Clamp | Rp75.900 |
| BAILEIGH INDUSTRIAL Arbor & Pneumatic Press | Rp33.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/81P107102289-1.jpg)




/c0P105678432-3.jpg)
/7sP108160280-1.jpg)

/h6P103636618-2.jpg)


/P102835744-1.jpg)
/1xP111787069-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)